-
RVFFA3400550FCarlo Gavazzi Drives, RVFF SeriesItem NumberRVFFA3400550FMFG Item NumberRVFFA3400550FSeriesRVFFProduct DescriptionDriveSpecifications
Specifications Input Phase 3 HP (Variable Torque Rating) 7.5 hp Amps (Variable Torque Rating) 12.1 A Closed Loop No AC Line Regenerative No Operator Controls Built In Motor Control-Max Level Sensorless Vector Nominal Input VAC 480 VAC Input Range Voltage (AC) 323-528 VAC Max Frequency 60 Hz Frame Size 1 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
RVFFF34011000Carlo Gavazzi Drives, RVFF SeriesItem NumberRVFFF34011000MFG Item NumberRVFFF34011000SeriesRVFFProduct DescriptionAC DRIVE 110KW 3PH IP20 400VAC NOSpecifications
Specifications Input Phase 3 HP (Variable Torque Rating) 150 hp Amps (Variable Torque Rating) 208 A Closed Loop No AC Line Regenerative No Operator Controls Built In Motor Control-Max Level Sensorless Vector Nominal Input VAC 480 VAC Input Range Voltage (AC) 323-528 VAC Max Frequency 60 Hz Frame Size 6 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
RVFFB3401100FCarlo Gavazzi Drives, RVFF SeriesItem NumberRVFFB3401100FMFG Item NumberRVFFB3401100FSeriesRVFFProduct DescriptionAC DRIVE 11KW 3PH IP20 400VAC PLUSSpecifications
Specifications Input Phase 3 HP (Variable Torque Rating) 15 hp Amps (Variable Torque Rating) 23 A Closed Loop No AC Line Regenerative No Operator Controls Built In Motor Control-Max Level Sensorless Vector Nominal Input VAC 480 VAC Input Range Voltage (AC) 323-528 VAC Max Frequency 60 Hz Frame Size 2 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
RVFFF34013200Carlo Gavazzi Drives, RVFF SeriesItem NumberRVFFF34013200MFG Item NumberRVFFF34013200SeriesRVFFProduct DescriptionAC DRIVE 132KW 3PH IP20 400VAC NOSpecifications
Specifications Input Phase 3 HP (Variable Torque Rating) 175 hp Amps (Variable Torque Rating) 250 A Closed Loop No AC Line Regenerative No Operator Controls Built In Motor Control-Max Level Sensorless Vector Nominal Input VAC 480 VAC Input Range Voltage (AC) 323-528 VAC Max Frequency 60 Hz Frame Size 6 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
RVFFB3401500FCarlo Gavazzi Drives, RVFF SeriesItem NumberRVFFB3401500FMFG Item NumberRVFFB3401500FSeriesRVFFProduct DescriptionAC DRIVE 15KW 3PH IP20 400VAC PLUSSpecifications
Specifications Input Phase 3 HP (Variable Torque Rating) 20 hp Amps (Variable Torque Rating) 31 A Closed Loop No AC Line Regenerative No Operator Controls Built In Motor Control-Max Level Sensorless Vector Nominal Input VAC 480 VAC Input Range Voltage (AC) 323-528 VAC Max Frequency 60 Hz Frame Size 2 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
RVFFF34016000Carlo Gavazzi Drives, RVFF SeriesItem NumberRVFFF34016000MFG Item NumberRVFFF34016000SeriesRVFFProduct DescriptionAC DRIVE 160KW 3PH IP20 400VAC NOSpecifications
Specifications Input Phase 3 HP (Variable Torque Rating) 215 hp Amps (Variable Torque Rating) 296 A Closed Loop No AC Line Regenerative No Operator Controls Built In Motor Control-Max Level Sensorless Vector Nominal Input VAC 480 VAC Input Range Voltage (AC) 323-528 VAC Max Frequency 60 Hz Frame Size 6 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
RVFFC3401850FCarlo Gavazzi Drives, RVFF SeriesItem NumberRVFFC3401850FMFG Item NumberRVFFC3401850FSeriesRVFFProduct DescriptionAC DRIVE 18.5KW 3PH IP20 400VACSpecifications
Specifications Input Phase 3 HP (Variable Torque Rating) 25 hp Amps (Variable Torque Rating) 38 A Closed Loop No AC Line Regenerative No Operator Controls Built In Motor Control-Max Level Sensorless Vector Nominal Input VAC 480 VAC Input Range Voltage (AC) 323-528 VAC Max Frequency 60 Hz Frame Size 3 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
RVFFC3402200FCarlo Gavazzi Drives, RVFF SeriesItem NumberRVFFC3402200FMFG Item NumberRVFFC3402200FSeriesRVFFProduct DescriptionAC DRIVE 22KW 3PH IP20 400VAC PLUSSpecifications
Specifications Input Phase 3 HP (Variable Torque Rating) 30 hp Amps (Variable Torque Rating) 44 A Closed Loop No AC Line Regenerative No Operator Controls Built In Motor Control-Max Level Sensorless Vector Nominal Input VAC 480 VAC Input Range Voltage (AC) 323-528 VAC Max Frequency 60 Hz Frame Size 3 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
RVFFC3403000FCarlo Gavazzi Drives, RVFF SeriesItem NumberRVFFC3403000FMFG Item NumberRVFFC3403000FSeriesRVFFProduct DescriptionAC DRIVE 30KW 3PH IP20 400VAC PLUSSpecifications
Specifications Input Phase 3 HP (Variable Torque Rating) 40 hp Amps (Variable Torque Rating) 54 A Closed Loop No AC Line Regenerative No Operator Controls Built In Motor Control-Max Level Sensorless Vector Nominal Input VAC 480 VAC Input Range Voltage (AC) 323-528 VAC Max Frequency 60 Hz Frame Size 3 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
RVFFD3403700FCarlo Gavazzi Drives, RVFF SeriesItem NumberRVFFD3403700FMFG Item NumberRVFFD3403700FSeriesRVFFProduct DescriptionAC DRIVE 37KW 3PH IP20 400VAC PLUSSpecifications
Specifications Input Phase 3 HP (Variable Torque Rating) 50 hp Amps (Variable Torque Rating) 73 A Closed Loop No AC Line Regenerative No Operator Controls Built In Motor Control-Max Level Sensorless Vector Nominal Input VAC 480 VAC Input Range Voltage (AC) 323-528 VAC Max Frequency 60 Hz Frame Size 4 AvailabilityOrder by 5:00 PM ET and your package will ship the same day.